3-1/2" Diameter, Nail-On, Ceiling/Fixture Box

Item #: 0549290

Cat #: 9336-NGK

UPC: 085339102816

$ 3.28 EA
Company wide:
0 in stock
Documents & Guides
3-1/2 Inch Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-5/16 Inch. Cubic Inches: 16 Inch. Fixture Weight: 50 lbs. Includes: Nails.

Overview

3-1/2 Inch Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-5/16 Inch. Cubic Inches: 16 Inch. Fixture Weight: 50 lbs. Includes: Nails.
Also known as: 085339102816, 9336-NGK, ALL9336NGK

Specifications

Depth: 2 3/8 in
Material: Fiberglass
Mounting: Nail On
Cubic Inches: 16 in³
Depth: 2 3/8 in
Mounting: Nail On
Material: Fiberglass
Cubic Inches: 16 in³