Coil, Freedom IEC, Size D-F, 24vdc

Item #: 0549236

Cat #: 9-2988-12

UPC: 782114501023

$ 464.18 EA
Company wide:
0 in stock
Documents & Guides
Coil, Freedom IEC, Size D-F, 24 Volt DC

Overview

Coil, Freedom IEC, Size D-F, 24 Volt DC

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 782114501023, 9-2988-12, CUT9298812

Specifications

Family / Style: Freedom
Type: Replacement, Coil
Volts DC Control: 24
Family / Style: Freedom
Volts DC Control: 24
Type: Replacement, Coil