22/4 CL2/CMX Solid Multi-Conductor Gray

Item #: 0549177

Cat #: 962385509

UPC: 029892986230

$ 0.23 FT
Company wide:
2,500 in stock
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Gray, Coil Length: 500 ft.

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Gray, Coil Length: 500 ft.
Also known as: 029892986230, 962385509, 224CL2NGASOLCPX500

Specifications

Length: 500 ft
Volts AC: 300
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Length: 500 ft
Material: Copper
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Color: Gray
Conductors: 4