22/4 CL2/CMX Solid Multi-Conductor Yellow

Item #: 0549175

Cat #: 962385502

UPC: 029892326524

$ 0.23 FT
Company wide:
4,000 in stock
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Yellow, Coil Length: 500 ft.

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Yellow, Coil Length: 500 ft.

Search Labs | AI Overview UL/ETL Cm/Cl2 20AWG*4c Thermostat System Control Cable Solid Copper Automotive Heating Control System Cable PVC Solid CM/CL2 cable refers to a type of electrical cable that is both CM (Communications Multipurpose) and CL2 (Class 2) rated. This dual rating indicates that the cable is suitable for use in various low-voltage applications, including in-wall installations in residential and single-story commercial buildings. The CM rating signifies that the cable meets certain fire safety standards for general-purpose use, while the CL2 rating ensures it's safe for low-voltage applications like those found in home theater systems, security systems, and thermostat wiring.

Also known as: 029892326524, 962385502, 224CL2NYLSOLCPX500

Specifications

Length: 500 ft
Volts AC: 300
Material: Copper
Jacket: Riser
Conductors: 4
Color: Yellow
Shielding: Unshielded
Length: 500 ft
Material: Copper
Conductors: 4
Shielding: Unshielded
Volts AC: 300
Jacket: Riser
Color: Yellow