20A Industrial Grade Duplex Receptacle, 5-20R, Blue

Item #: 0549056

Cat #: 5362-SBU

UPC: 078477146941

$ 2.33 EA
Company wide:
127 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477146941, 5362-SBU, LEV5362SBU

Specifications

Type: Grounding, Duplex
Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Type: Grounding, Duplex
Amps: 20
Volts AC: 125
Color: Blue
NEMA Configuration: 5-20R