Ceiling J mount Pan 360 Tilt 180

Item #: 0549023

Cat #: LTC 9219/01

UPC: 800549010542

Company wide:
0 in stock
Ceiling "J" Mount Bracket, Adjustment: 360° Pan, 180° Tilt, Weight Capacity: 20 lb, Color: Light Grey, Indoor/Outdoor.

Overview

Ceiling "J" Mount Bracket, Adjustment: 360° Pan, 180° Tilt, Weight Capacity: 20 lb, Color: Light Grey, Indoor/Outdoor.

The LTC 9210/01, LTC 9215/00, LTC 9215/00S, LTC 9219/01 and the LTC 9223/01 feed-through mounts are indoor/outdoor mounting units designed for fixed camera, or camera housing installations with up to a 5 kg (11 lb) rated load. These models are made of lightweight aluminum and feature welded construction, providing an extremely rigid camera mount. In addition, the versatile swivel head rotates 360° and tilts 180° for maximum flexibility. The tubular feed-through design provides cable management from mounting head to mounting surface. These mounts are compatible with the UHI Indoor Housing series and the UHO Outdoor Housing series. All mounts come fully assembled.

Also known as: 800549010542, LTC 9219/01, BOSLTC921901

Specifications

Type: Mount
Type: Mount