
Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length
Item #: 0548994
Cat #: HDCW-35/10-1200
UPC: 001895590966
$ 192.26 EA
Company wide:
0
in stock
Documents & Guides
Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length, .39" - 1.38" Jacket Repair Use Range, 1.97" Expanded Diameter, .32" Recovered Diameter, Adhesive Lined, Cross-Linked Polyolefin
Overview
Wraparound Cable Repair Sleeve, 8 - 2/0 AWG, 47.2" Sleeve Length, .39" - 1.38" Jacket Repair Use Range, 1.97" Expanded Diameter, .32" Recovered Diameter, Adhesive Lined, Cross-Linked Polyolefin
3M™ Heat Shrink Wraparound Cable Repair Wrap Sleeves HDCW are designed to quickly repair damaged cable jacketing. They may also be used to rejacket in-line splices.
Also known as: 001895590966, HDCW-35/10-1200, MMMHDCW35101200
Specifications
| Color: | Black |
| Length: | 47.200 in |
| Allowable Gauge Range: | 8 - 2/0 |
| Color: | Black |
| Allowable Gauge Range: | 8 - 2/0 |
| Length: | 47.200 in |