Fiber Enclosure, 8 Cassettes, FAP/FMP, Blk

Item #: 0548951

Cat #: FWME8

UPC: 07498385838

$ 370.30 EA
Company wide:
0 in stock
Fiber Enclosure, Wall Mount, 8 QuickNet Cassettes, Black

Overview

Fiber Enclosure, Wall Mount, 8 QuickNet Cassettes, Black
Also known as: 07498385838, FWME8, PDTFWME8

Specifications

Depth: 5 in
Color: Black
Mounting: Wall
Height: 16.110 in
Width: 16.110 in
Depth: 5 in
Mounting: Wall
Width: 16.110 in
Color: Black
Height: 16.110 in

Customer Reviews

No reviews for this product
(0)