Fitting, Vertical Tee With Hinged Door, *** Discontinued ***

Item #: 0548935
Cat #: FVT4X4OR
UPC:
Call for price
Company wide:
0 in stock
Attaches to channel to create a 90° vertical drop from a horizontal run. Accepts FIDT4X4BL, FTR4X4OR, S4X4OR6 or E4X4OR6 directly. *** Discontinued ***

Overview

Attaches to channel to create a 90° vertical drop from a horizontal run. Accepts FIDT4X4BL, FTR4X4OR, S4X4OR6 or E4X4OR6 directly. *** Discontinued ***
Also known as: FVT4X4OR, PDTFVT4X4OR

Specifications

Color: Orange
Width: 4 in
Height: 4 in
Color: Orange
Height: 4 in
Width: 4 in

Customer Reviews

No reviews for this product
(0)