Floor tape, Orange, 4.00" W x 100' L.

Item #: 0548858

Cat #: FT4-ORN

UPC: 074983949564

Call for price
Company wide:
0 in stock
Floor tape, orange polyester, 4.00" W x 100' L.

Overview

Floor tape, orange polyester, 4.00" W x 100' L.
Also known as: 074983949564, FT4-ORN, PDTFT4ORN

Specifications

Material: Polyester
Color: Orange
Material: Polyester
Color: Orange