Floor tape, Blue, 4.00" W x 100' L.

Item #: 0548855

Cat #: FT4-BLU

UPC: 074983949540

Call for price
Company wide:
0 in stock
Floor tape, blue polyester, 4.00" W x 100' L.

Overview

Floor tape, blue polyester, 4.00" W x 100' L.
Also known as: 074983949540, FT4-BLU, PDTFT4BLU

Specifications

Color: Blue
Material: Polyester
Color: Blue
Material: Polyester