Floor tape, Yellow, 3.00" W x 100' L.

Item #: 0548852

Cat #: FT3-YEL

UPC: 074983949441

Call for price
Company wide:
0 in stock
Floor tape, yellow polyester, 3.00" W x 100' L.

Overview

Floor tape, yellow polyester, 3.00" W x 100' L.
Also known as: 074983949441, FT3-YEL, PDTFT3YEL

Specifications

Material: Polyester
Color: Yellow
Material: Polyester
Color: Yellow