Floor tape, White, 3.00" W x 100' L.

Item #: 0548851

Cat #: FT3-WHT

UPC: 07498394945

Call for price
Company wide:
0 in stock
Floor tape, white polyester, 3.00" W x 100' L.

Overview

Floor tape, white polyester, 3.00" W x 100' L.
Also known as: 07498394945, FT3-WHT, PDTFT3WHT

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White