10/3 w/Ground, MC, Aluminum Armor, Stranded 1000' reel

Item #: 0548846

Cat #: 103MCAGSTRX1000

UPC: 077680160133

$ 2.40 FT
Company wide:
1,000 in stock
Documents & Guides
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000ft reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"

Overview

10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000ft reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680160133, 103MCAGSTRX1000

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Conductors: 3
Jacket: Aluminum
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600