Floor tape, Orange, 3.00" W x 100' L.

Item #: 0548844

Cat #: FT3-ORN

UPC: 074983949342

Call for price
Company wide:
0 in stock
Floor tape, orange polyester, 3.00" W x 100' L.

Overview

Floor tape, orange polyester, 3.00" W x 100' L.
Also known as: 074983949342, FT3-ORN, PDTFT3ORN

Specifications

Material: Polyester
Color: Orange
Material: Polyester
Color: Orange