10/2 MC AL STR W/GRN GRD 1000

Item #: 0548843

Cat #: 102MCAGSTRX1000

UPC: 077680142955

Company wide:
0 in stock
Documents & Guides
MC Cable, Aluminum Flex, 10/2 w/Ground, Stranded, 1000'

Overview

MC Cable, Aluminum Flex, 10/2 w/Ground, Stranded, 1000'
Also known as: 077680142955, 102MCAGSTRX1000

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600