Floor tape, Green, 3.00" W x 100' L.

Item #: 0548842

Cat #: FT3-GRN

UPC: 074983949335

Call for price
Company wide:
0 in stock
Floor tape, green polyester, 3.00" W x 100' L.

Overview

Floor tape, green polyester, 3.00" W x 100' L.
Also known as: 074983949335, FT3-GRN, PDTFT3GRN

Specifications

Color: Green
Material: Polyester
Color: Green
Material: Polyester