Floor tape, Blue, 3.00" W x 100' L.

Item #: 0548840

Cat #: FT3-BLU

UPC: 074983949311

Call for price
Company wide:
0 in stock
Floor tape, blue polyester, 3.00" W x 100' L.

Overview

Floor tape, blue polyester, 3.00" W x 100' L.
Also known as: 074983949311, FT3-BLU, PDTFT3BLU

Specifications

Color: Blue
Material: Polyester
Color: Blue
Material: Polyester