Floor tape, Black, 3.00" W x 100' L.

Item #: 0548839

Cat #: FT3-BLK

UPC: 074983949304

Call for price
Company wide:
0 in stock
Floor tape, black polyester, 3.00" W x 100' L.

Overview

Floor tape, black polyester, 3.00" W x 100' L.
Also known as: 074983949304, FT3-BLK, PDTFT3BLK

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black