Floor tape, White, 2.00" W x 100' L.

Item #: 0548833

Cat #: FT2-WHT

UPC: 07498394924

Call for price
Company wide:
0 in stock
Floor tape, white polyester, 2.00" W x 100' L.

Overview

Floor tape, white polyester, 2.00" W x 100' L.
Also known as: 07498394924, FT2-WHT, PDTFT2WHT

Specifications

Material: Polyester
Color: White
Material: Polyester
Color: White