Stripe Floor Tape, Red and White, 2.00"

Item #: 0548831

Cat #: FT2S-RED-WHT

UPC: 074983949281

Call for price
Company wide:
0 in stock
Floor tape, red and white striped polyester, 2.00" W x 100' L.

Overview

Floor tape, red and white striped polyester, 2.00" W x 100' L.
Also known as: 074983949281, FT2S-RED-WHT, PDTFT2SREDWHT

Specifications

Color: Red, White
Material: Polyester
Color: Red, White
Material: Polyester