Stripe Floor Tape, Black and Yellow, 2.0

Item #: 0548830

Cat #: FT2S-BLK-YEL

UPC: 07498394925

Call for price
Company wide:
0 in stock
Floor tape, black and yellow striped polyester, 2.00" W x 100' L.

Overview

Floor tape, black and yellow striped polyester, 2.00" W x 100' L.
Also known as: 07498394925, FT2S-BLK-YEL, PDTFT2SBLKYEL

Specifications

Type: Tape
Material: Polyester
Color: Black, Yellow
Type: Tape
Color: Black, Yellow
Material: Polyester