Floor tape, Red, 2.00" W x 100' L.

Item #: 0548828

Cat #: FT2-RED

UPC: 074983949229

Call for price
Company wide:
0 in stock
Floor tape, red polyester, 2.00" W x 100' L.

Overview

Floor tape, red polyester, 2.00" W x 100' L.
Also known as: 074983949229, FT2-RED, PDTFT2RED

Specifications

Color: Red
Material: Polyester
Color: Red
Material: Polyester