Floor tape, Orange, 2.00" W x 100' L.

Item #: 0548820

Cat #: FT2-ORN

UPC: 07498394921

Call for price
Company wide:
0 in stock
Floor tape, orange polyester, 2.00" W x 100' L.

Overview

Floor tape, orange polyester, 2.00" W x 100' L.
Also known as: 07498394921, FT2-ORN, PDTFT2ORN

Specifications

Material: Polyester
Color: Orange
Material: Polyester
Color: Orange