Floor tape, Black, 2.00" W x 100' L.

Item #: 0548817

Cat #: FT2-BLK

UPC: 074983949182

Call for price
Company wide:
0 in stock
Floor tape, black polyester, 2.00" W x 100' L.

Overview

Floor tape, black polyester, 2.00" W x 100' L.
Also known as: 074983949182, FT2-BLK, PDTFT2BLK

Specifications

Material: Polyester
Color: Black
Material: Polyester
Color: Black