PVC Coated 90° GRC Elbow, 1-1/2"

Item #: 0548732

Cat #: ELL11/2-G

UPC: 704508369927

$ 110.08 EA
Company wide:
2 in stock
Documents & Guides
1-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

1-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 704508369927, ELL11/2-G, OCAELL112G

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Diameter: 1 1/2 in
Material: PVC Coated Steel
Color: Gray
Angle: 90°