Standard Radius Conduit Elbow, 1 IN, 90 degree, Steel, Hot Dipped G

Item #: 0548728
Cat #: ELL1-G
UPC: 704508369880
$ 88.76 EA
Company wide:
2 in stock
Documents & Guides
Standard Radius Conduit Elbow, 1 IN, 90 degree, Steel, Hot Dipped Galvanized

Overview

Standard Radius Conduit Elbow, 1 IN, 90 degree, Steel, Hot Dipped Galvanized
Also known as: 704508369880, ELL1-G, OCAELL1G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Diameter: 1 in
Material: PVC Coated Steel
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)