Indicating Overcurrent Protection Fuse Holder, Class CC, 18-8 AWG S

Item #: 0548674

Cat #: OPM-1038R

UPC: 051712797245

$ 385.62 EA
Company wide:
0 in stock
Documents & Guides
Indicating Overcurrent Protection Fuse Holder, Class CC, 18-8 AWG Stranded, 18-10 AWG Solid Wire, 3 Poles

Overview

Indicating Overcurrent Protection Fuse Holder, Class CC, 18-8 AWG Stranded, 18-10 AWG Solid Wire, 3 Poles

The Bussmann OPTIMA® indicating fuse holder features "open" fuse indication lights and a cam action handle for easy module removal.

Also known as: 051712797245, OPM-1038R, BUSOPM1038R

Specifications

Volts DC: 600
Mounting: DIN Rail
Color: Gray
Poles: 1
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: OPM
Volts DC: 600
Color: Gray
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA
Family / Style: OPM
Mounting: DIN Rail
Poles: 1
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA