Security/Alarm Cable, 20 AWG, 7x28 Stranded

Item #: 0548657

Cat #: D92004

UPC:

Company wide:
0 in stock
Documents & Guides
Security/Alarm Cable, 20 AWG, 4 Conductors, 7x28 Stranded, 300 Volt Tinned Copper, Non-Shielded, PVC Insulation

Overview

Security/Alarm Cable, 20 AWG, 4 Conductors, 7x28 Stranded, 300 Volt Tinned Copper, Non-Shielded, PVC Insulation
Also known as: D92004, OMND92004

Specifications

Material: Tinned Copper
Volts AC: 300
Jacket: PVC
Conductors: 4
Gauge: 20 AWG
Material: Tinned Copper
Jacket: PVC
Gauge: 20 AWG
Volts AC: 300
Conductors: 4