One T101m In 16 X 8 X 4 In. Outdoor Enclosure

Item #: 0548636

Cat #: T21001R

UPC: 078275083455

$ 286.20 EA
Company wide:
0 in stock
Documents & Guides
One T101m In 16 X 8 X 4 In. Outdoor Enclosure

Overview

One T101m In 16 X 8 X 4 In. Outdoor Enclosure

This system can be used as a load center only, or add a heavy-duty mechanical time switch or wiring devices for a complete system.

Also known as: 078275083455, T21001R, IMTT21001R

Specifications

Type: Control Panel, SPST
Standards: California Proposition 65
Type: Control Panel, SPST
Standards: California Proposition 65