Patch Cord Fiber Optic MM 125 um 62.5M LC/SC

Item #: 0548555

Cat #: 810-L32-009

UPC: 884815761130

$ 27.52 EA
Company wide:
10 in stock
Documents & Guides
Patch Cord Fiber Optic MM 125 um 62.5M LC/SC Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/SC, Length: 9.843 ft.

Overview

Patch Cord Fiber Optic MM 125 um 62.5M LC/SC Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: LC/SC, Length: 9.843 ft.

Quiktron imports a full line of quality single-mode and multimode fiber jumpers. We stock many popular sizes, connectors and lengths. Our cables meet or exceed industry standards and have a Lifetime warranty. Our large stock of import cables are available for same day shipping.

Also known as: 884815761130, 810-L32-009, QUI810L32009

Specifications

Material: Fiber
Length: 3 m
Jacket: Riser
Material: Fiber
Jacket: Riser
Length: 3 m