
Eaton E51 NEMA limit switch photoelectric sensor fiber optic cable
Item #: 0548491
Cat #: E51KF7B3
UPC: 782114007488
$ 693.99 EA
Company wide:
0
in stock
Documents & Guides
Eaton E51 Series Glass Fiberoptic Cable, Right Angle, Sensor distance: Depends on controller used, Stainless Steel enclosure, Fiberoptic, Diffuse
Overview
Eaton E51 Series Glass Fiberoptic Cable, Right Angle, Sensor distance: Depends on controller used, Stainless Steel enclosure, Fiberoptic, Diffuse
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782114007488, E51KF7B3, CUTE51KF7B3
Specifications
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 4 |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 4 |