
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4" Deep, Non-Metallic
Item #: 0548484
Cat #: WP1100WC
UPC: 078275087897
$ 16.91 EA
Company wide:
5
in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 2-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, White, Includes Pad Lockable Option
Overview
Weatherproof In-Use Cover, 1 Gang, 2-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, White, Includes Pad Lockable Option
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275087897, WP1100WC, IMTWP1100WC, locking outlet covers
Specifications
| Material: | Polycarbonate |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Color: | White |
| Depth: | 2 3/4 in |
| Material: | Polycarbonate |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Mounting: | Vertical, Horizontal |
| Color: | White |