Rod/Wire Clip, Type; Push-In, EMT: 3/4", Rigid: 1/2", Rod: 3/8"

Item #: 0548474

Cat #: 6Z3412P

UPC: 782856502647

Company wide:
0 in stock
Documents & Guides
Rod/Wire Clip, Type; Push-In, EMT: 3/4", Rigid: 1/2", Rod: 3/8", Flange: 3/8 to 7/16", Material: Steel

Overview

Rod/Wire Clip, Type; Push-In, EMT: 3/4", Rigid: 1/2", Rod: 3/8", Flange: 3/8 to 7/16", Material: Steel
Also known as: 782856502647, 6Z3412P, CDY6Z3412P

Specifications

Diameter: 3/4 in, 1/2 in
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel