Broan L300kmg Ventilator,broan,loso

Item #: 0548440

Cat #: L300KMG

UPC: 026715125197

Company wide:
0 in stock
Documents & Guides
Broan; Ventilator; Losone Select; Flow Rate: 277 Cfm; Grille Size: 14 In X 14 In; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.6 Amp; Power: 212 Wtt; Speed: 790 Rpm; Duct Size: 8 In Round; Materi

Overview

Broan; Ventilator; Losone Select; Flow Rate: 277 Cfm; Grille Size: 14 In X 14 In; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.6 Amp; Power: 212 Wtt; Speed: 790 Rpm; Duct Size: 8 In Round; Materi

Broan; Ventilator; Losone Select; Flow Rate: 277 Cfm; Grille Size: 14 In X 14 In; Housing Size: 12-1/4 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.6 Amp; Power: 212 Wtt; Speed: 790 Rpm; Duct Size: 8 In Round; Materi

Also known as: 026715125197, L300KMG, BRNL300KMG

Specifications

Color: White
CFM: 227
Color: White
CFM: 227