3M 5515A-500-CU SPLICE KIT

Item #: 0548187

Cat #: 5515A-500-CU

UPC: 054007421368

$ 1412.60 EA
Company wide:
0 in stock
Documents & Guides
3M 5515A-500-CU SPLICE KIT

Overview

3M 5515A-500-CU SPLICE KIT

The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables.

Also known as: 054007421368, 5515A-500-CU, MMM5515A500CU

Specifications

Material: Copper
Material: Copper