Replacement Lamp, LED, 120V AC/DC

Item #: 0548081

Cat #: E22LED120WN

UPC: 782113494104

$ 72.60 EA
Company wide:
0 in stock
Documents & Guides
Replacement Lamp, LED, 120V AC/DC, White Lens

Overview

Replacement Lamp, LED, 120V AC/DC, White Lens
Also known as: 782113494104, E22LED120WN, CUTE22LED120WN

Specifications

Type: Replacement Part, LED Lamp
Color: White
Type: Replacement Part, LED Lamp
Color: White