Double Contact Bayonet Base (BA15d), 30V, 6W, .2A

Item #: 0548044

Cat #: 6S6DC30VI

UPC:

Company wide:
0 in stock
Documents & Guides
Double Contact Bayonet Base (BA15d), 30 Volts, 6 Watts, .2 AMP

Overview

Double Contact Bayonet Base (BA15d), 30 Volts, 6 Watts, .2 AMP
Also known as: 6S6DC30VI, CND6S6DC30VI

Specifications

Volts AC: 30
Type: Miniature
Shape: S6 (Straight)
Wattage: 6
Lumens: 52
Light Technology: Incandescent
Base: Bayonet (B15d)
Volts AC: 30
Shape: S6 (Straight)
Lumens: 52
Base: Bayonet (B15d)
Type: Miniature
Wattage: 6
Light Technology: Incandescent