Strobe Pipe Mount 12-48vdc Red

Item #: 0547850

Cat #: LP3P-012-048R

UPC: 782979203315

$ 179.95 EA
Company wide:
0 in stock
streamline® Low Profile Strobe Light - 12–48 VDC / This Item Only Functions at 12-48 VDC; Integrated 1/2–inch Pipe Mount; Five Dome Colors; Screw–on Lens; Low Profile — Model Lp3s Is Only 5" High; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Ul And Cul Listed, Csa Certified, Ce Approved

Overview

streamline® Low Profile Strobe Light - 12–48 VDC / This Item Only Functions at 12-48 VDC; Integrated 1/2–inch Pipe Mount; Five Dome Colors; Screw–on Lens; Low Profile — Model Lp3s Is Only 5" High; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Ul And Cul Listed, Csa Certified, Ce Approved
Also known as: 782979203315, LP3P-012-048R, FEDLP3P012048R

Specifications

Material: Polycarbonate
Color: Red
Volts DC Range: 12 - 48
Material: Polycarbonate
Volts DC Range: 12 - 48
Color: Red