Jumper Bar, BJS, 20 Poles

Item #: 0547849

Cat #: 0177 651.05

UPC: 662019963266

$ 9.07 EA
Company wide:
0 in stock
Documents & Guides
Non-Assembled Jumper Bar, 20 Poles, 24 Amps, Type: BJS.

Overview

Non-Assembled Jumper Bar, 20 Poles, 24 Amps, Type: BJS.
Also known as: 662019963266, 0177 651.05, ENT1SNA177651R0500

Specifications

Type: Non-Assembled, Jumper Bar
Family / Style: Entrelec
Type: Non-Assembled, Jumper Bar
Family / Style: Entrelec