Crimping Tool, 8AWG - 1AWG

Item #: 0547809

Cat #: K111

UPC: 783310107637

$ 442.13 EA
Company wide:
71 in stock
Documents & Guides
Crimping Tool, Length: 10", Capacity: 8 AWG - 1 AWG Copper Color-Coded Connectors

Overview

Crimping Tool, Length: 10", Capacity: 8 AWG - 1 AWG Copper Color-Coded Connectors

Small size and light weight make this an ideal tool for crimping small lugs and splices Easily fits in tool pouches Full-cycle mechanism assures that crimps are complete Jaws can be opened in mid-cycle if necessary to adjust connector Wide grips make crimping easy on the hands

Also known as: 783310107637, K111, GREK111, irriversable crimp tool, Crimpers

Specifications

Gauge: 1 AWG, 4 AWG, 2 AWG, 6 AWG, 8 AWG
Type: Crimper
Length: 10 in
Gauge: 1 AWG, 4 AWG, 2 AWG, 6 AWG, 8 AWG
Length: 10 in
Type: Crimper