Enclosed NEMA Lighting Contactor

Item #: 0547590

Cat #: ECL04C1H3A

UPC: 782114080986

$ 1228.98 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Magnetically Latched, 3-pole,277 V/60 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Magnetically Latched, 3-pole,277 V/60 Hz, 45 Mm, 30 Amp, NEMA Type 1, Indoor
Also known as: 782114080986, ECL04C1H3A, CUTECL04C1H3A

Specifications

Poles: 3
Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 3
IP/NEMA Rating: NEMA 1
Type: Mechanically Held, Non-Combination
Amps: 30