Fixed Shelf Vented 600mm

Item #: 0547483

Cat #: A19SH6

UPC: 783510400309

Company wide:
0 in stock
Documents & Guides
19-in. Fixed Shelf, fits 19 in Rack A, Lt Gray, Steel

Overview

19-in. Fixed Shelf, fits 19 in Rack A, Lt Gray, Steel

14 gauge steel fixed shelf has large ventilation slots in shelf surface. Mounts between two pair of rack mounting angles that have accessory mounting legs. Shelves have RAL 7035 light-gray polyester powder paint finish. Plated mounting hardware is furnished.

Also known as: 783510400309, A19SH6, HOFA19SH6

Specifications

Material: Steel
Material: Steel