Polypropylene insulated ferrules single

Item #: 0547475

Cat #: FSDXL83-12-C

UPC: 074983333851

Call for price
Company wide:
0 in stock
Polypropylene insulated ferrules single wire red DIN color expanded short circuit protection end sleeve, 8 AWG (10.0mm²), .47(12.0mm) pin length.

Overview

Polypropylene insulated ferrules single wire red DIN color expanded short circuit protection end sleeve, 8 AWG (10.0mm²), .47(12.0mm) pin length.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983333851, FSDXL83-12-C, PDTFSDXL8312C

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper