Fire-Rated Light Enclosure

Item #: 0547448

Cat #: EZB 16-24-9

UPC:

$ 108.11 EA
Company wide:
17 in stock
Documents & Guides
16"-24" Housing IC/Non-IC, Fire-Rated Enclosure: One Hour Fire Rating

Overview

16"-24" Housing IC/Non-IC, Fire-Rated Enclosure: One Hour Fire Rating

With the e.z. barrier one-hour fire-rated enclosure, recessed lights can be installed in a fraction of the time that it would take to hand-build an enclosure. Once you fasten the four screws, your enclosure is ready to go. Simply install your light and you’re on to the next one. You’ll reduce time and labor costs while ensuring compliance to building codes.

Also known as: EZB 16-24-9, CUBEZB16249, fire dome, fire box

Specifications

Type: IC, Non-IC, Enclosure
Diameter: 2 ft, 16 in
Type: IC, Non-IC, Enclosure
Diameter: 2 ft, 16 in