Insulated Ferrule, 14 AWG, Yellow, Copper

Item #: 0547392

Cat #: FSD79-8-D

UPC: 074983764006

$ 0.33 EA
Company wide:
1,000 in stock
Insulated Ferrule, 14 AWG, 0.31 Inch Pin Length, Yellow, Copper, Package of 500 Each

Overview

Insulated Ferrule, 14 AWG, 0.31 Inch Pin Length, Yellow, Copper, Package of 500 Each

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983764006, FSD79-8-D, PDTFSD798D

Specifications

Material: Copper
Length: 0.310 in
Allowable Gauge Range: 14
Material: Copper
Allowable Gauge Range: 14
Length: 0.310 in