Ferrule, Insulated, 16 AWG, Pin Length: 0.47", Black, Copper

Item #: 0547386

Cat #: FSD78-12-D

UPC: 074983762576

$ 0.32 EA
Company wide:
1,700 in stock
Ferrule, Insulated, 16 AWG, Pin Length: 0.47 Inch, Color: Black, Material: Copper, Package of 500 Each.

Overview

Ferrule, Insulated, 16 AWG, Pin Length: 0.47 Inch, Color: Black, Material: Copper, Package of 500 Each.

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762576, FSD78-12-D, PDTFSD7812D

Specifications

Material: Copper
Color: Black
Length: 0.470 in
Allowable Gauge Range: 16
Material: Copper
Length: 0.470 in
Color: Black
Allowable Gauge Range: 16