Insulated Ferrule, Single Wire, 18 AWG

Item #: 0547380

Cat #: FSD77-6-D

UPC: 074983762514

$ 0.22 EA
Company wide:
500 in stock
Insulated Ferrule, Single Wire, 18 AWG, Pin Length: 6 mm, Red, Copper

Overview

Insulated Ferrule, Single Wire, 18 AWG, Pin Length: 6 mm, Red, Copper

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762514, FSD77-6-D, PDTFSD776D

Specifications

Color: Red
Material: Copper
Length: 6 mm
Allowable Gauge Range: 18
Color: Red
Length: 6 mm
Material: Copper
Allowable Gauge Range: 18