Insulated Ferrule, Single Wire, 18 AWG

Item #: 0547378

Cat #: FSD77-10-D

UPC: 074983762538

$ 0.22 EA
Company wide:
6,500 in stock
Insulated Ferrule, Single Wire, 18 AWG, DIN End Sleeve, Red, 17/32" Wire Strip Length, 0.12" Max Wire, 500 Pack

Overview

Insulated Ferrule, Single Wire, 18 AWG, DIN End Sleeve, Red, 17/32" Wire Strip Length, 0.12" Max Wire, 500 Pack

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762538, FSD77-10-D, PDTFSD7710D

Specifications

Color: Red
Allowable Gauge Range: 18
Color: Red
Allowable Gauge Range: 18