Ferrule, Insulated, 18 AWG, Pin Length: 0.39", Gray, Copper

Item #: 0547374
Cat #: FSD76-10-D
UPC: 07498376249
$ 0.21 EA
Company wide:
0 in stock
Ferrule, Insulated, 18 AWG, Pin Length: 0.39 Inch, Color: Gray, Material: Copper, Package of 500 Each.

Overview

Ferrule, Insulated, 18 AWG, Pin Length: 0.39 Inch, Color: Gray, Material: Copper, Package of 500 Each.
Insulated Ferrule, Single Wire, 20 American Wire Gauge (AWG) (0.75 Millimeters Squared), 0.39 Inch (10 mm) Pin Length With Gray DIN End Sleeve. Polypropylene insulation housing conforms to DIN color requirements. Meets DIN standards for single wire containment. Funnel entry for faster insertion and lower installed cost. Designed with a seamless barrel to contain loose wire strands for superior terminations. Eases insertion of wire into terminal block. Suitable for limited space panel applications.
Also known as: 07498376249, FSD76-10-D, PDTFSD7610D

Specifications

Material: Copper
Color: Gray
Type: Ferrule
Length: 0.390 in
Allowable Gauge Range: 18
Material: Copper
Type: Ferrule
Allowable Gauge Range: 18
Color: Gray
Length: 0.390 in

Customer Reviews

No reviews for this product
(0)